BAHCO 9045-B-250 BLACK SQUARE 250MM


Square 9045

References
bahco:9045-B-250
rubix:213A9020
ean:7311518012182
brand logo
brand logo
Technical specifications

Product details : BAHCO 9045-B-250 BLACK SQUARE 250MM


One-piece stamped squares made of Swedish quality steel. For an accurate 90° angle, where 45° and 90° angles can easily be traced. Due to the raised edge at the bottom of the base, the square can be firmly pressed against the work-piece. Well-readable scale on both sides. Finish: black, with rust-resistant lacquer.

Technical specifications


Attributes
Logistic Weight185 g
Height170 mm
Model9045
TypeCarpenter Square
Weight180 g
Show UNSPSC/ECL@SS
£ 27.58 excl. VAT
/ Each
£ 33.10 incl. VAT
  • Usually arrives within 14 working days