Saws' blades Bosch
Material | Carbide (Teeth) |
---|---|
Type | Circular saw blade |
Logistic Weight | 580 g |
---|---|
Packaged dimensions (D x W x H) | 306x264x12 mm |
Package weight | 694 g |
Material | Carbide (Teeth) |
Type | Circular saw blade |
Thickness | 1.8 mm |
Packaging | 1 Piece Pack |
Diameter | 235 mm |
Number of teeth | 24 |
Usually arrives within 14 working days