Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
Jigsaw blade T 301 CHM
References
bosch:
2608667450
rubix:
80249264
manufacturer :
2 608 667 450
Technical specifications
Length
117
mm
Material
Carbide
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
Materials: Carbide Tooth configuration: Carbide technology (bar), ground teeth
Total length [mm]: 117Pitch [mm]: 3.3 Applications: Clean cuts in solid surface plastics, panels, tubes and profiles in carbon-fiber reinforced plastics. Model: T 301 CHM FRP tubes, profiles, bars [mm]: <65 Corian tubes, sections, bars [mm]: <65 Varicor tubes, sections, bars [mm]: <65
Technical specifications
Attributes
Logistic Weight
46
g
Packaged dimensions (D x W x H)
200
x
80
x
2
mm
Package weight
43
g
Length
117
mm
Material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.43
excl. VAT
/
Each
£
36.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT BTR91014-5 KINGCUT RECIP BLADE 228X25X1.60MM 10-14 TPI PK 5
BAHCO 3906-300-24-2P HAND HACK SANDFLEX PK2
BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5
EVOLUTION 230 BLADE FOR STAINLESS STEEL
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
LENOX 2030870 AG 230 X 22.2 X 2.1 DIAMOND DISC
STARRETT BTR12610-5 KINGCUT RECIP BLADE 300X25X1.60MM 6-10 TPI PK 5
BOSCH BLADE 230MM DIA 2608640804
BOSCH 2608643063 TCT CIRCULAR SAW BLADE FOR ALUMINIUM 90TTH 355X25.4MM
BOSCH JIGSAW BLADES T118BF PACK OF 5
BOSCH 2608636229 JIGSAW BLADE PK5 T301CDF 39963 MPT301CDF
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
STARRETT BT126-5 TAPER RECIP BLADE 300X19X1.30MM 6 TPI PK 5
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45W