GISS AMMETER CLAMP CATEGORY OF PRELOAD CAT III 600V 860237


Clamp-on ammeter

References
roebuck:860237
rubix:209A8028
ean:3660338151941
AMMETER CLAMPS Category of preload CAT III 600V
brand logo
Technical specifications
Measurement rangeMax 60 mF
Category of preloadCAT III 600V
Opening capacity23 mm

Product details : GISS AMMETER CLAMP CATEGORY OF PRELOAD CAT III 600V 860237


Standard : EN61010-2-032 (VDE 0411-2-032) - CAT III 600V

Numerous functions such as manual or automatic selection of the measuring range, illumination of the measuring point, large 4-digit display, frequency measurement and sampling frequencies, T-RMS measurement procedure for non-sinusoidal voltages.
Indicator: 4-digit LCD Input resistance: 10 MΩ

Sampling frequency: 10 – 95%, +/- 3,0%, > 1 A AC rms

Frequency range: 10 at 1 kHz Capacity Measuring range: Up to 60 mF

Diode test (min resolution 1 mV): test current approx.
1 mA, test voltage approx.3.
3V Continuity test sound signal in case of resistance: < 30Ω

Selecting the measuring range: Automatic or Manual

Measuring point illumination: LED Data Hold Function: YES Overvoltage category: CAT III 600V

Dimensions: 220 x 75 x 35 mm

Weight: 340 g

Power supply: 3 x 1.5 V AAA, LR03

WARRANTY 2 YEARS

Technical specifications


Attributes
Measurement rangeMax 60 mF
Category of preloadCAT III 600V
Opening capacity23 mm
Show UNSPSC/ECL@SS
£ 140.63 excl. VAT
/ Each
£ 168.76 incl. VAT
  • Usually arrives within 14 working days