• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Internal measuring instruments(129)
  • Slide feet(178)
  • Micrometers(468)
  • Comparators and depth measurement(202)
  • Depth-measuring instruments(44)
  • Length measuring instruments(46)
  • Scriber gauges(21)
  • Measuring columns(7)
  • Wedges, pins, rings, plugs and gauge blocks(279)
  • Calibration(7)
  • Holders, auxiliary equipment items(222)
  • Gauges, foil(84)
  • Various measurements(264)
  • Optical rule(27)
  • Surface measurement(17)
  • Force, weight, speed, temperature and various counters(93)
  • Various measures - Maintenance(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Amperometric clamp
FLUKE I2500-10 IFLEX PROBE

FLUKE I2500-10 IFLEX PROBE


Amperometric clamp Fluke

References
fluke:Fluke i2500-10
rubix:2015502
manufacturer :3676410
ean:0095969559706
brand logo
brand logo

Product details
Technical specifications

Product details : FLUKE I2500-10 IFLEX PROBE


Technical specifications


Attributes
No attributes to display for this product
£ 190.33 excl. VAT
/ Each
£ 228.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GISS AMMETER CLAMP CATEGORY OF PRELOAD CAT III 600V 860237FLUKE 902 FC TRMS WIRELESS HVAC CLAMPMETERFLUKE I3000S AC CURRENT CLAMP (3000 A)FLUKE 325 CLAMP METERFLUKE 376 FC 1000A AC/DC TRMS WIRELESS CLAMP METER WITH IFLEXFLUKE 323 TRUE RMS CLAMP METERFLUKE ACD-10 PLUS AC CLAMP METER 600 A CAPACITY FREQUENCY JAW 25 MMFLUKE 374 FC 600A AC/DC TRMS WIRELESS CLAMP METERFLUKE 80PK-26 SUREGRIP GENERAL PURPOSE PROBEFLUKE I410 AC/DC CURRENT CLAMP (400 A)FLUKE 80PK-27 SUREGRIP INDUSTRIAL SURFACE PROBEFLUKE 324 CLAMP METERFLUKE I400 AC CURRENT CLAMP (400 A)FLUKE 375 FC 600A AC/DC TRMS WIRELESS CLAMP METERFLUKE 773 MILLIAMP PROCESS CLAMP METER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories