Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Amperometric clamp
FLUKE I2500-18 IFLEX PROBE
FLUKE I2500-18 IFLEX PROBE
Amperometric clamp Fluke
References
fluke:
I2500-18
rubix:
2015501
manufacturer :
3676405
ean:
0095969559690
Technical specifications
Opening capacity
63.5
mm
Product details
Technical specifications
Product details : FLUKE I2500-18 IFLEX PROBE
Technical specifications
Attributes
Opening capacity
63.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.38
excl. VAT
/
Each
£
227.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLUKE I410 AC/DC CURRENT CLAMP (400 A)
FLUKE 375 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE 771 MILLIAMP PROCESS CLAMP METER
FLUKE 324 CLAMP METER
FLUKE 368 FC WIRELESS LEAKAGE CURRENT CLAMP 40MM JAW
FLUKE 80PK-27 SUREGRIP INDUSTRIAL SURFACE PROBE
FACOM 720.P1500PB 1500A AMP CLAMP
FLUKE 80PK-26 SUREGRIP GENERAL PURPOSE PROBE
GISS AMMETER CLAMP CATEGORY OF PRELOAD CAT III 600V 860237
FLUKE I1010 AC/DC CURRENT CLAMP (1000 A)
FLUKE 323 TRUE RMS CLAMP METER
FLUKE 376 FC 1000A AC/DC TRMS WIRELESS CLAMP METER WITH IFLEX
FLUKE 325 CLAMP METER
FLUKE 374 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE I3000S AC CURRENT CLAMP (3000 A)