FLUKE 375 FC 600A AC/DC TRMS WIRELESS CLAMP METER


Fluke TRMS AC/DC multimeter clamp

References
fluke:FLUKE-375 FC
rubix:2579984
manufacturer :4695932
ean:0095969798464
brand logo
brand logo
Technical specifications
Opening capacity34 mm

Product details : FLUKE 375 FC 600A AC/DC TRMS WIRELESS CLAMP METER


The new fluke 370 FC series is no exception: it's accurate, rugged and easy to use.
These clamps are the best in their class and the perfect addition to the fluke clamp family.
Developed for commercial and industrial applications, the 376 FC, 375 FC and 374 FC clamps combine functionality and format to create a powerful clamp for troubleshooting incidents.
Fluke's new 370 FC series is the only clamp meter on the market to offer a flexible current probe, recording capabilities and secure remote measurements, all in one device.

Read measurements on your phone from a safe distance requiring less PPE equipment, because all the risk lies with your multimeter. Save results directly on your phone and in the cloud. Create and share reports from the field via e-mail or chat in real time with ShareLive™ video calls. s detect it.3-year warranty.Supplied with carrying case.

Strengths

Measurement functions: 600 A AC and DC current measurement. - Measurement of 2,500 A AC with iFlex flexible current probe (optional). - Voltage measurement 1,000 V AC/DC. - TRMS current and voltage for precise measurement of non-linear signals. - Frequency measurement up to 500 Hz with jaw and iFlex. - Resistance measurement up to 60 kΩ with continuity detection. - Recording of average, min/max values and start-up to automatically capture variations. - 500 mV DC measurement range for interfacing with other accessories. - Capacitance measurement 1,000 μF.

Technical specifications


Attributes
Opening capacity34 mm
Show UNSPSC/ECL@SS
£ 577.04 excl. VAT
/ Each
£ 692.45 incl. VAT
  • Usually arrives within 14 working days