Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Amperometric clamp
FLUKE I410 AC/DC CURRENT CLAMP (400 A)
FLUKE I410 AC/DC CURRENT CLAMP (400 A)
Amperometric clamp Fluke
References
fluke:
617727
rubix:
80175993
manufacturer :
i410
ean:
0095969048194
Technical specifications
Category of preload
cat iii 600 v
Opening capacity
30
mm
Product details
Technical specifications
Product details : FLUKE I410 AC/DC CURRENT CLAMP (400 A)
Technical specifications
Attributes
Category of preload
cat iii 600 v
Opening capacity
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
441.83
excl. VAT
/
Each
£
530.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLUKE I2500-10 IFLEX PROBE
FACOM 712BPB SMART CLAMP DMM
FLUKE I400 AC CURRENT CLAMP (400 A)
FLUKE I1010 AC/DC CURRENT CLAMP (1000 A)
FLUKE 80PK-27 SUREGRIP INDUSTRIAL SURFACE PROBE
FLUKE 771 MILLIAMP PROCESS CLAMP METER
FLUKE A3000FC FC WIRELESS AC CURRENT CLAMP MODULE
FLUKE I2500-18 IFLEX PROBE
FLUKE 773 MILLIAMP PROCESS CLAMP METER
FLUKE 80PK-26 SUREGRIP GENERAL PURPOSE PROBE
FLUKE 902 FC TRMS WIRELESS HVAC CLAMPMETER
FLUKE 375 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE 374 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE ACD-10 PLUS AC CLAMP METER 600 A CAPACITY FREQUENCY JAW 25 MM
FACOM 720.P1500PB 1500A AMP CLAMP