DRAPER 51720 FEELER GAUGE SET DUAL MARKED
Combination Feeler Gauge Set
See technical informationSee documentsReferences
Draper:51720
Rubix:80142400


Technical specifications
| Type | combination feeler gauge set |
|---|---|
| Number of elements | 32 |
| Range | 0,03-1,0 mm |
Documents
Product details : DRAPER 51720 FEELER GAUGE SET DUAL MARKED
Combination gauge 32 dual marked 100mm blades, hardened and polished for long accurate life. Each blade is marked with its size and folds into a plated steel case with thumbscrew.
Combination gauge 32 dual marked 100mm blades, hardened and polished for long accurate life. Each blade is marked with its size and folds into a plated steel case with thumbscrew. Display packed.
Technical specifications
Attributes
| Type | combination feeler gauge set |
|---|---|
| Number of elements | 32 |
| Range | 0,03-1,0 mm |
| Material | plated steel case; hardened & polished steel blades |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Delivery usually within ( 7 ) days