ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 32MM 846008
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:846008
Rubix:209A7658
EAN:3660338082054

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 32MM 846008
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 32 mm |
|---|---|
| Length | 300 mm |
| Material | bronze aluminium |
| Weight | 570 g |
Show UNSPSC/ECL@SS
£ 180.22 excl. VAT
/ Each
£ 216.26 incl. VAT
- Usually arrives within 14 working days
