Combination Wrench
Opening | 17 mm |
---|---|
Length | 195 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 137 g |
---|---|
Packaged dimensions (D x W x H) | 198x34x16 mm |
Package weight | 137 g |
Opening | 17 mm |
Length | 195 mm |
Material | Copper-Beryllium Alloy |
Weight | 155 g |
Usually arrives within 14 working days