Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 10MM 845987
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 10MM 845987
Spark resistant combination wrench
References
roebuck:
845987
rubix:
209A7637
ean:
3660338081842
Technical specifications
Opening
10
mm
Length
150
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 10MM 845987
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
10
mm
Length
150
mm
Material
bronze aluminium
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.17
excl. VAT
/
Each
£
53.00
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 300MM 846126
BAHCO NS002-14 NS COMBINATION WRENCH AL-BR 14MM
FACOM 65MM COMBI WRENCH 440.65SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
FACOM 50MM IMPACT WRENCH 49.50SR
BAHCO NS006-1924 NS DOUBLE OPEN AL-BR 19-24MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 27MM 846047
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
FACOM 9MM COMBINATION WRENCH 440.9SR
BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM