Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-1213 NS DOUBLE OPEN AL-BR 12-13MM
BAHCO NS006-1213 NS DOUBLE OPEN AL-BR 12-13MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-1213
rubix:
80398000
ean:
7314150293056
Technical specifications
Opening
12x13
mm
Length
128
mm
Material
Aluminium Bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NS006-1213 NS DOUBLE OPEN AL-BR 12-13MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
92
g
Opening
12x13
mm
Length
128
mm
Material
Aluminium Bronze
Weight
67
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.16
excl. VAT
/
Each
£
51.79
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 32MM 846008
FACOM 17MM IMPACT WRENCH 49.17SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 85MM 846061
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 24MM 846030
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 82MM 846289
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 41MM 846011
ROEBUCK NON SPARKING PIPE WRENCH 846129
FACOM 10MMNONSPARK SPANNER 440.10SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127