Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 13MM 845990
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 13MM 845990
Spark resistant combination wrench
References
roebuck:
845990
rubix:
209A7640
ean:
3660338081873
Technical specifications
Opening
13
mm
Length
190
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 13MM 845990
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
13
mm
Length
190
mm
Material
bronze aluminium
Weight
165
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.89
excl. VAT
/
Each
£
56.27
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM 32MM SLOGGING WRENCH 50.32SR
FACOM 440.17 SR NON-SPARKING 17MM COMBI WRENCH
BAHCO B199.070.125 INSULATED NUT DRIVER 7.0X125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 10MM 845987
FACOM 36MM SLOGGING WRENCH 50.36SR
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
BAHCO B199.130.125 NUT DRIVER 13 X125
BAHCO NS104-49 NON-SPARKING RING SLOGGING SPANNER 49MM
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
BAHCO NS002-14 NS COMBINATION WRENCH AL-BR 14MM
FACOM 24MM NON SPARKING 113A.8SR
FACOM 17MM IMPACT WRENCH 49.17SR
FACOM 41MM SLOGGING WRENCH 50.41SR