References
Facom:440.55SR
Rubix:155A5749
EAN:3148518670692




Technical specifications
| Opening | 55 mm |
|---|---|
| Length | 560 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 55MM COMBI WRENCH 440.55SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 2258 g |
|---|---|
| Packaged dimensions (D x W x H) | 565x108x24 mm |
| Package weight | 2258 g |
| Opening | 55 mm |
| Length | 560 mm |
| Material | copper-beryllium alloy |
| Weight | 2800 g |
Show UNSPSC/ECL@SS
£ 614.47 excl. VAT
/ Each
£ 737.36 incl. VAT
- Delivery usually within ( 14 ) days