Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 46MM IMPACT WRENCH 49.46SR
FACOM 46MM IMPACT WRENCH 49.46SR
Explosion-proof wrench Facom
References
facom:
49.46SR
rubix:
155A6877
ean:
3148518642989
Technical specifications
Opening
46
mm
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 46MM IMPACT WRENCH 49.46SR
Technical specifications
Attributes
Logistic Weight
1242
g
Packaged dimensions (D x W x H)
250
x
95
x
20
mm
Package weight
1242
g
Opening
46
mm
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.79
excl. VAT
/
Each
£
330.95
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 440.15SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
BAHCO NS006-4146 NS DOUBLE OPEN AL-BR 41-46MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
BAHCO NSB001-300 NS ADJUSTABLE CU-BE 300MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 41MM 846051
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 32MM 846049
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
FACOM 11MM COMBINATION WRENCH 440.11SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
FACOM 35MM COMBI WRENCH 440.35SR
FACOM 46MM COMBI WRENCH 440.46SR