KNIPEX 7101250SB COMPACT BOLT CUTTER COBOLT 250MM


Tongs Knipex

References
knipex:71 01 250 SB
rubix:388A3579
ean:4003773079651
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7101250SB COMPACT BOLT CUTTER COBOLT 250MM


For powerful cutting of larger cross-sections as well as very hard materials. Two-hand operation for maximum cutting force. straight blades 60 % less effort required compared to conventional high-leverage diagonal cutters. 40-fold increase of manual force due to special joint design. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. Induction-hardened precision blades: cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)305x84x21 mm
Logistic Weight485 g
Length305 mm
Show UNSPSC/ECL@SS
£ 50.67 excl. VAT
/ Each
£ 60.80 incl. VAT
  • Usually arrives within 14 working days