GEDORE 145 10 C WATER PUMP PLIERS 250 MM


Pipe wrench 145

References
gedore:145 10 C
rubix:399A5547
manufacturer :6412000
ean:4010886641200
brand logo
brand logo
Technical specifications
Length250 mm
Opening capacity39 mm
Number of positions7
See all Specifications

Product details : GEDORE 145 10 C WATER PUMP PLIERS 250 MM


Water pump pliers 10", 7 settings Acc. to DIN ISO 8976 Form A Lay-on slip joint and toothed recess Induction-rehardened serrated faces, with finger protection Clamps automatically on pipes and nuts GEDORE special chrome-vanadium steel, chrome-plated Model C = handles cross-hatched Model JC = with 2-component handles 145 10 = 7 settings, with extra narrow jaws 145 15 = 9 settings 145 20 = 11 settings

Strengths

•Acc. to DIN ISO 8976 Form A
Lay-on slip joint and toothed recess
Induction-hardened serrated faces, with protection against blocking
Clamps automatically on pipes and nuts
GEDORE special chrome-vanadium steel, chrome-plated
Version C = Handles checkered
TC = chrome-plated, with blue dipped handles
Span width 39 mm

Technical specifications


Attributes
Length250 mm
Opening capacity39 mm
Number of positions7
Length of noses41 mm
TypeWater Pump Pliers
Weight365 g
Type of branchesLay-On Slip Joint
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
  • Usually arrives within 14 working days