Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Cross-cut chisel
GEDORE 98-125 CROSS-CUT CHISEL 125X10X5MM
GEDORE 98-125 CROSS-CUT CHISEL 125X10X5MM
Cross-cut chisel 98-125
References
gedore:
98-125
rubix:
399A5600
manufacturer :
8704630
ean:
4010883870467
Technical specifications
Length
125
mm
Width
10
mm
Weight
66
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 98-125 CROSS-CUT CHISEL 125X10X5MM
Cross-cut chisel 125x10x5 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
Logistic Weight
66
g
Length
125
mm
Width
10
mm
Weight
66
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.53
excl. VAT
/
Each
£
9.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 70040004 CROSS CUT CHISEL
ROEBUCK CROSSCUT CHISEL 125MM
FACOM PROFILE CHISEL 12MM 265.22
FACOM CAPE CHISEL 265.20
GEDORE 96-150 CROSS CUT CHISEL 150MM X 17MM X 11MM
GEDORE 96-200 CROSS-CUT CHISEL 200MM X 8MM
GEDORE 96-125 CHISEL
STAHLWILLE 70040005 CROSS CUT CHISEL 200X18MM
FACOM CAPE CHISEL 265.G18
ROEBUCK CROSSCUT CHISEL 250MM
ROEBUCK CROSSCUT CHISEL 200MM
BOSCH 280MMSDSMAXFLATCHIS 1618600210
FACOM NAIL SET 247.G8
GEDORE RED R91140016 15MM X 125MM FLAT CHISEL
GEDORE 135-12 SETTING PUNCH