Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Cross-cut chisel
GEDORE 96-125 CHISEL
GEDORE 96-125 CHISEL
Cross-cut chisel 96
References
gedore:
96-125
rubix:
80080733
manufacturer :
8702180
ean:
4010883870214
Technical specifications
Length
125
mm
Width
5
mm
Weight
98
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 96-125 CHISEL
Cross-cut chisel 125x14x9 mm Acc. to DIN 6451 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
Logistic Weight
98
g
Length
125
mm
Width
5
mm
Weight
98
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.23
excl. VAT
/
Each
£
14.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM CAPE CHISEL 265.G18
ROEBUCK CROSSCUT CHISEL 200MM
STAHLWILLE 70040005 CROSS CUT CHISEL 200X18MM
ROEBUCK CROSSCUT CHISEL 125MM
ROEBUCK CROSSCUT CHISEL 250MM
GEDORE 98-125 CROSS-CUT CHISEL 125X10X5MM
GEDORE 96-200 CROSS-CUT CHISEL 200MM X 8MM
FACOM PROFILE CHISEL 12MM 265.22
STAHLWILLE 70040004 CROSS CUT CHISEL
GEDORE 96-150 CROSS CUT CHISEL 150MM X 17MM X 11MM
FACOM CAPE CHISEL 265.20
MAKITA D-15300 COLD CHISEL 30X400MM
ROEBUCK SET OF 6 PIN PUNCHES
BAHCO 3734N-4-150 DRIFT PUNCH
FACOM DRIFT PIN PUNCH 5MM 246.5