BAHCO 789-36 1/2 FLARE NUT-36
Crowfoot wrenches for flare nuts, 1/2" square drive
See technical informationReferences
Bahco:789-36
Rubix:401A4819
EAN:7314150363773
Product details : BAHCO 789-36 1/2 FLARE NUT-36
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174 and DIN 3120
High performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Flare Nut Crowfoot Wrenches
Technical specifications
Attributes
| Opening | 36 mm |
|---|---|
| Fixation | 12.7 |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 80.20 excl. VAT
/ Each
£ 96.24 incl. VAT
- Delivery usually within ( 14 ) days

