Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN ROTARY WIRE BRUSH 60X12X6MM SHANK BRASS 15,000RPM
OSBORN ROTARY WIRE BRUSH 60X12X6MM SHANK BRASS 15,000RPM
Circular brush on rod Osborn
References
osborn:
0002-505.161
rubix:
80377535
manufacturer :
0002505161
ean:
4013349110374
Product details
Technical specifications
Product details : OSBORN ROTARY WIRE BRUSH 60X12X6MM SHANK BRASS 15,000RPM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
48
x
59
x
60
mm
Logistic Weight
86,06
g
Diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.91
excl. VAT
/
Each
£
7.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 180G GRIT FLEX WHEEL 0182-600491
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, TWISTED WIRE, FOR DRILL D75 787590
OSBORN WIRE CUP BRUSH 0008-600-821 40MM X 17MM 6MM SHANK
PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
PFERD 43108002 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM STEEL 0.50
OSBORN 7002503342 WHEEL BRUSH CRIMPED WIRE S/S D40
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
KLINGSPOR 358369 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G320 BRS 600 P
OSBORN 7003600221 WHEEL BRUSH D50X7
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 75MM 0802-600991
OSBORN BRASS CIRCULAR BRUSH 0002-506542
PFERD 43105003 ROTARY WIRE BRUSH 70 X 15 X 6 M INOX 0.30
OSBORN 9906011450 WHEEL BRUSH WITH SHANK SIC WIRE D50
OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60
OSBORN 7008600361 CUP BRUSH CRIMPED WIRE S/S D75