References
Norton:69210432287
Rubix:155A2491
EAN:5900442025225

Product details : NORTON GRINDING WHEEL 69210432287
For portable grinding applications Norton produces a variety of resin bonded wheels, in flat and cup shapes for portable snagging, grinding down and smoothing weld seams, cleaning metal before welding and levelling metal surfaces prior to welding.
Applications
Grinding
Technical specifications
Attributes
| Outer diameter | 150 mm |
|---|---|
| Inner diameter | 15.8 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 69.14 excl. VAT
/ Each
£ 82.97 incl. VAT
- Delivery usually within ( 10 ) days
