References
Stanley:0-84-812
Rubix:80017843
EAN:3253560848125

Product details : STANLEY 0-84-812 LOCKING PLIER
The STANLEY® Lock-Grip Pliers Long Nose 6-1/2 in. 170 mm has a built in wire cutter on the curved jaw models for convenience. Chrome plating corrosion resistant for long life. Forged and machined jaws for maximum durability. General purpose Pliers ideal for a wide range of applications, for pipes or hexagonal nuts. Non-pinching “pull” jaw release improves safety and ease of opening. Packaging footprint equal to Vise Grip to facilitate direct replacement. Screw adjusts the jaws and the amount of clamping pressure for precision work.
Strengths
•BUILT IN WIRE CUTTER: On the curved jaw models for convenience
CHROME PLATING CORROSION RESISTANT: For long life
FORGED AND MACHINED JAWS: For maximum durability
CHROME PLATING CORROSION RESISTANT: For long life
FORGED AND MACHINED JAWS: For maximum durability
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 15x60x215 mm |
|---|---|
| Package weight | 198 g |
| Nose shape | long |
| Length | 170 mm |
| Type | pliers |
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
- Usually arrives within 14 working days