Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Locking pliers
MILWAUKEE 4932471730 7 MAXBITE CURVED LOCKING PLIERS
MILWAUKEE 4932471730 7 MAXBITE CURVED LOCKING PLIERS
Locking pliers Milwaukee
References
milwaukee:
4932471730
rubix:
329A0689
ean:
4058546296292
Product details
Technical specifications
Product details : MILWAUKEE 4932471730 7 MAXBITE CURVED LOCKING PLIERS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.80
excl. VAT
/
Each
£
17.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
IRWIN VISE GRIP C-CLAMP STANDARD TIP 11 INCH
GEDORE GRIPWRENCH12IN 137-12
FACOM 505APB LARGE-CAPACITY LOCK-GRIP PLIERS 270 MM
IRWIN VISE GRIP C-CLAMP SWIVEL PADS 18 INCH
ROEBUCK SELF GRIP C WRENCH 279MM 11IN
IRWIN VISE GRIP C-CLAMP LARGE THROAT 18/445MM
IRWIN VISE GRIP CURVE JAW TIGHT LOCK PLIERS 10 INCH / 250MM
ROEBUCK SELF GRIP SHEET METAL
KNIPEX 4104250SB GRIP PLIERS 250MM
STANLEY 0-84-812 LOCKING PLIER
FACOM 506APB HINGED LONG-NOSE LOCK-GRIP PLIERS 250 MM
KNIPEX 4014250 UNIVERSAL GRIP PLIERS 250MM
FACOM 505A HIGH CAPACITY LOCKING PLIER
STAHLWILLE 65642145 SELF-GRIP WRENCH
BAHCO 2951-180 GRIP LOCKING PLIERS WITH CURVED JAWS 190 MM