ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
Cut burr ball nosed cylinder
See technical informationReferences
Unbranded:TC100190L60
Rubix:2001887
Product details : ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
Aluminium cut burr
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Head diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 19.99 excl. VAT
/ Each
£ 23.99 incl. VAT
- Sold out

