Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252831458 115X2X22.3 ALUMINIUM OXIDE ULTRA THIN GRINDING DISC
NORTON 66252831458 115X2X22.3 ALUMINIUM OXIDE ULTRA THIN GRINDING DISC
Flat cut-off wheel Norton NORZON QUICK CUT angle grinder
References
norton:
66252831458
rubix:
80316078
ean:
3157626434348
Technical specifications
Diameter
115
mm
Thickness
2
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66252831458 115X2X22.3 ALUMINIUM OXIDE ULTRA THIN GRINDING DISC
Disc Cut-Off for angle grinder - METAL INOX - Norton NORZON QUICK CUT - 115x2x22.23mm
Technical specifications
Attributes
Diameter
115
mm
Thickness
2
mm
Reaming diameter
22.23
mm
Shape
41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.50
excl. VAT
/
Each
£
3.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Sectioning disc Flexovit 66252831178
NORTON VORTEX RAPID PREP SELFGRIP 180MM DISC XTRA CRS 66623378973(SGL)
NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
NORTON 66252925491 VULCAN INOX CUTTING DISC 125X2.5X22.23MM PACK 25
3M 86647 CUBITRON 3 CUT-OFF WHEEL 60+ T41 125 X1 X22.23MM
KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC
NORTON 66252950672 XTREME CUTTING DISC 125x4.0x22.2MM T27 PACK 10
NORTON 69936691397 FLAT CUTTING OFF WHEEL NRCO-180X1.6X32-57A60PB25
NORTON 66252925537 VULCAN GRINDING DISC 230X6.4X22.2MM T27 PACK 10
KLINGSPOR CUTTING BLADE 450MM 325178
BOSCH 2608600711 RAPIDO ABRASIVE CUTTING DISC 230X1.9X22MM
PFERD 61740326 CUT-OFF WHEEL EH 115-24 PSF STEELOX
3M 51802 SILVER CUT-OFF WHEEL T42 178MMX2.5MMX22.2MM
NORTON 66252925435 VULCAN INOX CUTTING DISC 180X1.6X22.23MM PACK 25
NORTON VULCAN DPC INOX GRIND DISC 115X6.4X22.2MM A30 PK 10 66252925513