3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM


3M™ Cubitron™ offset hub grinding wheel

References
3m:98647
rubix:256A4135
manufacturer :7100303982
ean:04064035078829
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm

Product details : 3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM


The 3M™ Cubitron™ 3 offset hub grinding disc is a tough, durable grinding tool, offering exceptionally fast cutting for weld removal and other heavy-duty grinding tasks. Its offset-center design enables efficient grinding at different angles, ensuring optimum performance on a variety of materials such as stainless steel, mild steel and aerospace alloys.

The restructured 3M calibrated profiled grains integrated into this disc use exclusive breakthroughs in molecular bonding technology. It offers sharp angular structures that continuously fracture to form sharp points. This unique triangular shape, with sharp edges, enables faster cuts, reducing the risk of overheating and extending wheel life. 3M™ Cubitron™ performance abrasives are specially designed to meet the demands of the most demanding professionals.

Features
- Exceptionally fast cutting
- Offset center for versatile grinding
- Suitable for stainless steel, mild steel and aerospace alloys
- 3M calibrated profile grits for optimum performance

Specifications
Grit: 36+
Abrasive material: calibrated profiled ceramic grit
Fastening type: center hole
Bond type: resin
Wheel type: type 27
Maximum speed: 12250 rpm
Overall diameter: 125 mm
Thickness: 7 mm

Instructions for use
- Attach the 3M™ Cubitron™ 3 offset hub grinding disc to the grinding tool
- Use at the recommended speed for optimum performance
- Apply uniform pressure while grinding
- Observe safety instructions when using

Brand information
Founded in 1902, 3M has a rich history of innovation and sustainable development. With over 50,000 products worldwide, 3M offers advanced solutions in adhesives, abrasives and more, contributing to economic and social progress. The brand also offers cleaning solutions, healthcare products and electrical equipment, meeting the needs of professionals in a variety of sectors.

Strengths

- Fast, efficient cutting
- Reduced risk of overheating
- Longer wheel life
- Suitable for demanding professionals

Applications


- Ideal for weld removal
- Perfect for heavy-duty grinding tasks
- Edge bevelling, Edge chamfering, Cover removal, Plate grinding, Weld grinding, Angle grinder

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
  • Usually arrives within 14 working days