Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR 13415 A46 N GRINDING DISC 125 X 6 X 22.23 DPC
KLINGSPOR 13415 A46 N GRINDING DISC 125 X 6 X 22.23 DPC
Deburring disc Klingspor
References
klingspor:
13415
rubix:
259A4544
ean:
4014855010684
Technical specifications
Diameter
180
mm
Reaming diameter
22.23
mm
Thickness
8
mm
Product details
Technical specifications
Product details : KLINGSPOR 13415 A46 N GRINDING DISC 125 X 6 X 22.23 DPC
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
22.23
mm
Thickness
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.88
excl. VAT
/
Each
£
7.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66252920419 MERCHANSISE GRINDING DISC 180X6.5X22.23MM PACK 10
ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE
NORTON 66252837269 STARLINE GRINDING DISC 230X6.4X22.23MM PACK 10
KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
3M 74433 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MM
3M 51746 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 100MMX7MMX16MM
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
NORTON 66252837245 STARLINE CUTTING DISC 125X1.0X22.23MM PACK 25
METAL CUTTING DISC 100X1X6MM SINGLE
NORTON 66252846609 125X3X22.23MM NQ 30S LCG GRINDING DISC PK10