3M 65463 CUBITRON II CUT-OFF WHEEL T41 230MMX2MMX22.2MM


3M™ Cubitron™ II Cut-Off Wheel

References
3m:65463
rubix:2579223
manufacturer :7100136990
ean:05902658654633
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness2 mm
See all Specifications

Product details : 3M 65463 CUBITRON II CUT-OFF WHEEL T41 230MMX2MMX22.2MM


Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners. These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration. Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications. Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety. Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.

Strengths

Engineered to cut faster and last longer than competitive ceramic products
3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life
Rigid, reinforced resin-bonded wheel slices through almost all materials
Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used

Applications

For cutting through metal, such as autobody or marine sheet metal

Technical specifications


Attributes
Diameter230 mm
Thickness2 mm
Reaming diameter22.23 mm
ApplicationCut-Off
Shape41
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
  • Sold out