Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
LINDSTROM TRX 8180 DIAG CUTTER
LINDSTROM TRX 8180 DIAG CUTTER
Cutting pliers Bahco
References
bahco:
TRX 8180
rubix:
80105933
ean:
7314150112272
Product details
Technical specifications
Product details : LINDSTROM TRX 8180 DIAG CUTTER
Technical specifications
Attributes
Logistic Weight
260
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.04
excl. VAT
/
Each
£
62.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9100200EAN TILE CHIPPING PINCERS 200MM
KNIPEX 7522125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 953934001 SPARE PIVOT CUTTER SET FOR 9532340 SR
FACOM PLIER 427.MT
KNIPEX 7401140 DIAGONAL CUTTING NIPPERS 140MM
BAHCO 2101G-180IP SIDE CUTTER 2101G-180
FACOM 435.MT MICRO-TECH LONG DIAGONAL CUTTERS: ACCESS L 110 MM
KNIPEX 7622125 DIAGONAL CUTTING NIPPERS 125MM
BAHCO 541 D-250 CARPENTERS PINCER 250MM
LINDSTROM RX 8162 DIAGONAL CUTTER
KNIPEX 7702115ESD DIAGONAL CUTTING NIPPERS ESD 117MM
KNIPEX 7402250TBK DIAGONAL CUTTING NIPPERS TT 250MM
BAHCO 21HDG-200IP ERGO SIDE CUTTER HD
KNIPEX 7006140SB DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 7881125 ELECTRONIC-SUPER-KNIPS 125MM