Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
GEDORE 136-500 TAPER PUNCH
GEDORE 136-500 TAPER PUNCH
Mount pen 136
References
gedore:
136-500
rubix:
399A5396
manufacturer :
8783400
ean:
4010883878340
Technical specifications
Diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 136-500 TAPER PUNCH
Taper punch 500x20x5 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length
Technical specifications
Attributes
Logistic Weight
1050
g
Diameter
5
mm
Length
500
mm
Handle
Chromium-molybdenum-vanadium steel
Weight
1050
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.17
excl. VAT
/
Each
£
98.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8985 SCREWDRIVER ERGO AWL 100MM
ROEBUCK PIN PUNCH 115 X 6.5MM
ROEBUCK 533-4/CV-B/RBK SPRING PIN PUNCH 4.0MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 3.0MM
ROEBUCK BELT PUNCH 9MM
BAHCO 3734BMS/7 7 PCE PIN PUNCH SET
STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 5MM 852028
BAHCO 3734N-2-150 DRIFT PUNCH
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 6.0MM
ECLIPSE PARALLEL PIN PUNCH 5/32 INCH 3.9MM 161CC
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 2.5MM
BAHCO 3734N-3-150 DRIFT PUNCH