NTN 81111T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81111T2
See technical informationSee documentsReferences
NTN:81111T2
Rubix:205A1318
EAN:4547359456851



Documents
Product details : NTN 81111T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x16 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 16 mm |
| Basic dynamic load, axial - Ca | 62500 N |
| Series | 811 series |
| Material | steel |
| Cage | polyamide |
| Weight | 0.25 kg |
| Thickness | 16 mm |
| Limit speed | 3600 rpm |
| Basic static load, axial - C0a | 215000 N |
Show UNSPSC/ECL@SS
£ 34.86 excl. VAT
/ Each
£ 41.83 incl. VAT
- Delivery usually within ( 3 ) days
