INA K89309-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K89309-TV/0-8
Rubix:238A5022
Manufacturer :0014222949064
EAN:4047643184168

Product details : INA K89309-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller cage K893, single-sided action, double row, can be combined with axial bearing washers
Axial cylindrical roller and cage assembly K893, single-acting, double-row, combinable to axial bearing disks
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x85x85 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 7.5 mm |
| Basic dynamic load, axial - Ca | 139000 N |
| Series | k893 |
| Material | standard (bearing steel for rings/rollers; cage: polyamide pa66) |
| Cage | polyamide |
| Weight | 0.615 kg |
| Thickness | 24 mm |
| Reference speed | 1620 rpm |
| Limit speed | 4400 rpm |
| Basic static load, axial - C0a | 445000 N |
Show UNSPSC/ECL@SS
£ 42.36 excl. VAT
/ Each
£ 50.83 incl. VAT
- Delivery usually within ( 7 ) days
