INA 81130-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81130-TV
Rubix:238A4306
Manufacturer :0000565020000
EAN:4012802030884

Documents
Product details : INA 81130-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x190x190 mm |
|---|---|
| Logistic Weight | 2200 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 31 mm |
| Basic dynamic load, axial - Ca | 270000 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 660 rpm |
| Limit speed | 1690 rpm |
| Basic static load, axial - C0a | 1020000 N |
Show UNSPSC/ECL@SS
£ 520.73 excl. VAT
/ Each
£ 624.88 incl. VAT
- In stock: Next day delivery
