TITEX A1549TFP-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5960893

Deep Hole Drill

See technical information
References
Walter Titex:A1549TFP-3.9
Rubix:275A9715
Manufacturer :5960893
EAN:4031132311708
brand logo
Technical specifications
Drilling diameter3.9 mm
Shank typecylindrical
See all Specifications

Product details : TITEX A1549TFP-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5960893


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter3.9 mm
Shank typecylindrical
Din standarddin 340
Body materialhss-e
Cutting materialhss-e
Show UNSPSC/ECL@SS
£ 27.23 excl. VAT
/ Each
£ 32.68 incl. VAT
  • Usually arrives within 14 working days