IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
Tri & Mitre Squares - Metric
See technical informationSee documentsReferences
Irwin:10503544
Rubix:2000736
EAN:5706915035445
Documents
Product details : IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
Tri Squares are designed to check and mark out 90° angles. All measuring tools are made from aluminium block and with a steel blade. The scales are etched on the surface which ensures long durability. The tools are manufactured according to very fine.
Strengths
High quality, long life stainless steel etched blades
Sliding level point for accurate marking
Accurate square tolerance 0.1/100mm, blade thickness 1.25mm
Handles made from a strong diecast aluminum block with ribbed insert for improved gripping
Sliding level point for accurate marking
Accurate square tolerance 0.1/100mm, blade thickness 1.25mm
Handles made from a strong diecast aluminum block with ribbed insert for improved gripping
Technical specifications
Attributes
| Length | 300 mm |
|---|
Show UNSPSC/ECL@SS
£ 20.96 excl. VAT
/ Each
£ 25.15 incl. VAT
- Usually arrives within 14 working days
