Depth Gauge Micrometer
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 75 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 75 mm |
Number of adjustment notches | 1 |
Admissible error | 0.005 mm |
Spindle diameter | 4.5 mm |
Usually arrives within 14 working days