Digital Caliper Jaw Micrometer
Measuring range, minimum | 50.8 mm |
---|---|
Measuring range, maximum | 76.2 mm |
Spindle diameter | 6.35 mm |
Measuring range, minimum | 50.8 mm |
---|---|
Measuring range, maximum | 76.2 mm |
Spindle diameter | 6.35 mm |
Graduation | 0.01 mm |
Box | Yes |
Drum diameter | 18 mm |
Usually arrives within 14 working days