Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS XTA125M 3PT BORE GAUGE 125 X 150MM
BOWERS XTA125M 3PT BORE GAUGE 125 X 150MM
Micrometer Bowers Metrology
References
bowers metrology:
XTA125M
rubix:
1013015
Technical specifications
Measuring range, minimum
125
mm
Measuring range, maximum
150
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS XTA125M 3PT BORE GAUGE 125 X 150MM
Technical specifications
Attributes
Measuring range, minimum
125
mm
Measuring range, maximum
150
mm
Precision
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
817.00
excl. VAT
/
Each
£
980.40
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 422-330-30 DIGITAL BLADE MICROMETER BLADE=075MM
MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665
ROEBUCK 50-890-006 ELECTRONIC DEPTH MICROMETER 0-15-/0-6
MITUTOYO 293-232-30 DIGITAL MICROMETER IP65
ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
MITUTOYO 293-332-30 DIGIMICROMETER
BOWERS 3PT BORE GAUGE 150-175MM XTA150M
MITUTOYO 112-202 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
MITUTOYO 103-145-10 200-225 MM MICROMETER
BOWERS ATA25M 25MM-35MM DIGITAL CALIPER
ROEBUCK 50-400-006 INTERCHANGEABLE ANVIL MICROMETER 0 - 6
MITUTOYO 122-125 BLADE MICROMETER HARDENED STEEL BLADE
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM