GEDORE 8367-160 JC END NIPPER 160 MM


Head cutting pliers 8367-160

References
gedore:8367-160 JC
rubix:399A5418
manufacturer :6749150
ean:4010886674918
brand logo
brand logo
Technical specifications
Nose shapeflat
Length160 mm
Weight254 g
See all Specifications

Product details : GEDORE 8367-160 JC END NIPPER 160 MM


End cutting nipper POWER 160 mm 2C-handle Acc. to DIN ISO 5748 Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 63 - 65 HRC For hard wire/piano wire 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Logistic Weight254 g
Nose shapeflat
Length160 mm
Weight254 g
Cutting capacity4.5 mm
Show UNSPSC/ECL@SS
£ 50.37 excl. VAT
/ Each
£ 60.44 incl. VAT
  • Usually arrives within 14 working days