References
Mitutoyo:2124A-10
Rubix:267A5149
EAN:4946368842110



Technical specifications
| Measuring range, maximum | 5 mm |
|---|---|
| Resolution | 0.005 mm |
| Housing diameter | 57 mm |
Documents
Product details : MITUTOYO 2124A-10 DIAL GAUGE 5MM. 0.005MM
This is a standard dial indicator.
Strengths
•Bezel clamp and lifting lever (optional) can be attached to either right or left side
They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
Technical specifications
Attributes
| Measuring range, maximum | 5 mm |
|---|---|
| Resolution | 0.005 mm |
| Housing diameter | 57 mm |
| Precision | 12 |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 102.12 excl. VAT
/ Each
£ 122.54 incl. VAT
- Usually arrives within 14 working days