MITUTOYO 513-415E DIAL TEST INDICATOR HORIZONTAL TYPE
Directional comparator sensor 0.8mm
See technical informationReferences
Mitutoyo:513-415E
Rubix:2009286
EAN:4946368095325




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1 mm |
| Resolution | 0.01 mm |
Product details : MITUTOYO 513-415E DIAL TEST INDICATOR HORIZONTAL TYPE
Reading: 0.01 mm. Scale: 0-50-0. fu : 4 µm. fges: 13 µm. Key Ø2 mm Ref. : 136013. Weight: 42 g. Contact point: M 1.7 x 0.35. Mounted on ruby. Long touch. Non-Magnetic. Metric unit of measurement. Dimensions: L: 44.5 mm; Ø D: 39 mm.
Strengths
Possible sensing in both directions of measurement. Rotating screen for reset. High sensitivity and immediate response time thanks to the ruby pads.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
| Precision | 10 |
Show UNSPSC/ECL@SS
£ 153.32 excl. VAT
/ Each
£ 183.98 incl. VAT
- Usually arrives within 14 working days