References
Mitutoyo:155-122
Rubix:230926
EAN:4946368023502

Technical specifications
| Measuring range, minimum | 12.7 mm |
|---|---|
| Measuring range, maximum | 19.05 mm |
Documents
Product details : MITUTOYO 155-122 TELESCOPIC GAUGE
A Mitutoyo transfer gauge that enables the diameter of holes, bores or grooves to be measured with outside micrometers or calipers. In operation the spring loaded plunger is allowed to expand within the feature to be measured and then locked in place using the knurled rotary control on the end of the handle. In practice some manipulation is necessary to ensure that the minimum size has been captured, after which the gauge is carefully withdrawn so that the dimension across the contact surfaces can be measured.
Strengths
•Spring-loaded plunger expands within the bore (or groove), allowing determination of the internal diameter (or groove width)
With a knurled clamp
Supplied in a fitted pouch
With a knurled clamp
Supplied in a fitted pouch
Technical specifications
Attributes
| Measuring range, minimum | 12.7 mm |
|---|---|
| Measuring range, maximum | 19.05 mm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 33.93 excl. VAT
/ Each
£ 40.72 incl. VAT
- Usually arrives within 14 working days