MITUTOYO 209-918 EXTERNAL DIGITAL CALIPER GAUGE, 0-50MM, 0.05MM
Digimatic Caliper Gauge
See technical informationSee documentsReferences
Mitutoyo:209-918
Rubix:269A7507

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.02 mm |
Documents
Product details : MITUTOYO 209-918 EXTERNAL DIGITAL CALIPER GAUGE, 0-50MM, 0.05MM
Versatile OD measuring gages for groove thickness, tube thickness and hard-to-reach dimensions. Digimatic caliper gages provide error-free LCD readings, as well as data output for SPC analysis.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.02 mm |
| Housing diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 979.88 excl. VAT
/ Each
£ 1,175.86 incl. VAT
- Usually arrives within 14 working days