Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
MITUTOYO 155-128 TELESCOPIC GAUGE
MITUTOYO 155-128 TELESCOPIC GAUGE
Telescopic Gauge
References
mitutoyo:
155-128
rubix:
230932
ean:
4946368023564
Technical specifications
Measuring range, minimum
12.7
mm
Measuring range, maximum
19
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 155-128 TELESCOPIC GAUGE
Self-centering and satin chrome finish. Constant spring force onto the measuring surface. Locked in position by knurled lock screw.
Strengths
•Self-centering
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Technical specifications
Attributes
Measuring range, minimum
12.7
mm
Measuring range, maximum
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.56
excl. VAT
/
Each
£
39.07
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MITUTOYO 2124A-10 DIAL GAUGE 5MM. 0.005MM
MITUTOYO 2119S-10 DIAL INDICATOR LUG BACK
SKF VERT DIAL INDICATOR TMCD 5P
MITUTOYO 543-470B DIGITAL INDICATOR
MITUTOYO 513-518T DIAL TEST INDICATOR HORIZ. POCKET TYPE
MITUTOYO 543-790B DIGITAL INDICATOR ID-S
ROEBUCK DG-5M DIAL INDICATOR 40MM METRIC
MITUTOYO 155-121 TELESCOPIC GAUGE
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 25MM MW405-06DB
MITUTOYO 513-504T DIAL TEST INDICATOR HORIZ. POCKET TYPE
MITUTOYO 543-781B-10 DIGITAL INDICATOR
MITUTOYO 513-501T DIAL TEST INDICATOR HORIZ. POCKET TYPE
SKF HORIZONTAL DIAL INDICATOR TMCD 10R
MITUTOYO 543-301 DIGITAL INDICATOR PEAK HOLD ID-C
MITUTOYO 155-123 TELESCOPIC GAUGE