MITUTOYO 543-470B DIGITAL INDICATOR
Absolute Digimatic Indicator
See technical informationSee documentsReferences
Mitutoyo:543-470B
Rubix:267A2891

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Resolution | 0.001 mm |
Documents
Product details : MITUTOYO 543-470B DIGITAL INDICATOR
Strengths
•Large, easy-to-read LCD
Go/no-go judgement can be performed by setting upper and lower tolerance limits. The judgement result (go/no-go) can be displayed in full-size characters
The positive/negative count resulting from the spindle’s up/down movement can be toggled
Internal calculations using the simple formula of [F(x) = Ax)]
Employing the Absolute linear encoder, the ID-C always displays the spindle "absolute position" from the origin at power-on. Also unlimited response speed eliminates over-speed errors
The ID-C indicator face can be rotated 330° to an appropriate angle for easy reading
With SPC data output
Go/no-go judgement can be performed by setting upper and lower tolerance limits. The judgement result (go/no-go) can be displayed in full-size characters
The positive/negative count resulting from the spindle’s up/down movement can be toggled
Internal calculations using the simple formula of [F(x) = Ax)]
Employing the Absolute linear encoder, the ID-C always displays the spindle "absolute position" from the origin at power-on. Also unlimited response speed eliminates over-speed errors
The ID-C indicator face can be rotated 330° to an appropriate angle for easy reading
With SPC data output
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Resolution | 0.001 mm |
| Housing diameter | 59 mm |
| Precision | ±3 |
Show UNSPSC/ECL@SS
£ 575.94 excl. VAT
/ Each
£ 691.13 incl. VAT
- Usually arrives within 14 working days