MITUTOYO 543-586 DIGITAL INDICATOR ID-B IP66 ANSI/AGD
Digimatic Indicator
See technical informationSee documentsReferences
Mitutoyo:543-586
Rubix:80158032
EAN:4946368554259



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 5.6 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 543-586 DIGITAL INDICATOR ID-B IP66 ANSI/AGD
A Mitutoyo dustproof, waterproof, back-plunger type digital indicator suitable for use in the presence of coolant or cutting oil. ABSOLUTE System scale for error free, high-speed measurement. Functionality includes switchable resolution, tolerance judgement, data hold and readout rotation. SPC data output.
Strengths
•Proven ABSOLUTE sensor
Slim body design is advantageous for multi-point measurements
Improvement in workability with the LCD readout rotation function
Back plunger design (ID-B)
Built-in tolerance judgment function
Switchable resolution
Waterproof data output connector
Built-in hold/preset function
Slim body design is advantageous for multi-point measurements
Improvement in workability with the LCD readout rotation function
Back plunger design (ID-B)
Built-in tolerance judgment function
Switchable resolution
Waterproof data output connector
Built-in hold/preset function
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 5.6 mm |
| Resolution | 0.01 mm |
| Housing diameter | 8 mm |
| Precision | ±3 |
Show UNSPSC/ECL@SS
£ 351.19 excl. VAT
/ Each
£ 421.43 incl. VAT
- Usually arrives within 14 working days