MITUTOYO 1109S-10 DIAL INDICATOR LUG BACK

Dial Indicator

See technical informationSee documents

References

Mitutoyo:1109S-10
Rubix:80011227
EAN:4946368576473
brand logo

Technical specifications

Measuring range, minimum0 mm
Measuring range, maximum100 mm
Resolution0.001 mm
See all Specifications

Documents

Product details : MITUTOYO 1109S-10 DIAL INDICATOR LUG BACK


Strengths

•Compact type, small diameter metric
It is ideal for use in applications where space is limited
Green limit markers are a standard accessory

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum100 mm
Resolution0.001 mm
Housing diameter40 mm
£ 205.06 excl. VAT
/ Each
£ 246.07 incl. VAT
  • Usually arrives within 14 working days