Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Redirectable gauge block comparator (lever indicator)
METRINCH DUAL READING D.T.I.
METRINCH DUAL READING D.T.I.
Metrinch dual reading d.t.i.
References
metrinch:
08/3001
rubix:
231018
Technical specifications
Resolution
0.01
mm
Product details
Technical specifications
Product details : METRINCH DUAL READING D.T.I.
Fitted with pear-shaped contact, reading 0.0005"/0.01mm, range 0.020"/0.44mm, stylus length 0.770"/19.5mm, clamping facilities by means of dovetail or end spigot.
Technical specifications
Attributes
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.79
excl. VAT
/
Each
£
158.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 513-412-10E DIAL TEST INDICATOR HORIZONTAL TYPE
CUTLINE 892057 LEVEL DIAL TEST INDICATOR
MITUTOYO 513-405-10E DIAL TEST INDICATOR HORIZONTAL TYPE
MITUTOYO 513-424-10E DIAL TEST INDICATOR HORIZONTAL TYPE
MITUTOYO 513-474-10E DIAL TEST INDICATOR HORIZ. RUBY STY.
MITUTOYO 513-466-10E DIAL TEST INDICATOR HORIZONTAL COMPACT
MITUTOYO 513-452T DIAL TEST INDICATOR VERTICAL TYPE
MITUTOYO 513-484-10T DIAL TEST INDICATOR PARALLEL TYPE
MITUTOYO 513-425-10E DIAL TEST INDICATOR HORIZONTAL TYPE
MITUTOYO 513-444-10T DIAL TEST INDICATOR HORIZ. FACE
MITUTOYO 513-415-10E DIAL TEST INDICATOR HORIZONTAL TYPE
MITUTOYO 513-462-10E DIAL TEST INDICATOR HORIZONTAL COMPACT
CUTLINE 892064 DIGITAL ROTATING DIAL TEST INDICATOR IP65 - D.43MM
MITUTOYO 513-403-10E DIAL TEST INDICATOR HORIZONTAL TYPE
MITUTOYO 513-455T DIAL TEST INDICATOR VERTICAL TYPE